EATON DBU27-20E | BJ2DXX

EATON DBU27-20E Dbu Expulsion Fuse Refill, Type Dbu, 20A, 27 Kv Max, 23 Kv Nominal

Item: BJ2DXX Model: DBU27-20E
In Stock

Get it by Friday, Jun 13

€444.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps20A
Fuse ClassClass E
Height2 1/4"
Length26 1/4"
Max. Voltage27 kV
NotesMountings Are No Longer Available For BA Refills, But A Limited Range Of Replacement Fuse Holders Are Still Available. New And Replacement Applications Should Use RBA Fuses That Have Superseded BA Fuses.
TypeDBU
Voltage23 kV
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2 1/4"

Shipping Info:

Ship weight (kg) 1.134
Ship height (cm)5.72
Ship length (cm)66.68
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelAmpsHeightFuse ClassMounting TypeTypePrice
EATON DBU17-100E | BJ2DUN DBU17-100E10A2 1/4"Class E-DBU€474.97
EATON DBU17-10K | BJ2DUU DBU17-10K10A2 1/4"Class K-DBU€427.55
EATON DBU17-100SE | BJ2DUV DBU17-100SE100A2 1/4"Class Se-DBU€427.55
EATON DBU17-13E | BJ2DUW DBU17-13E13A2 1/4"Class E-DBU€427.55
EATON DBU17-100K | BJ2DUX DBU17-100K100A2 1/4"Class K-DBU€427.55
EATON DBU17-125E-Q | BJ2DUY DBU17-125E-Q-31 1/2"--DBU€505.14
EATON DBU17-140K | BJ2DVA DBU17-140K140A2 1/4"Class K-DBU€427.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DBU27-20E Dbu Expulsion Fuse Refill, Type Dbu, 20A, 27 Kv Max, 23 Kv Nominal
€444.24 /unit