EATON DBK800 | BJ2DNV

EATON DBK800 Density Bus Kit, 800A, For Use With Instant Service Switchboard

Item: BJ2DNV Model: DBK800
In Stock

Get it by Tuesday, Jun 10

€2,974.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Kit
Amps800A
Height6"
Length12"
Used WithInstant Service Switchboards
Warranty1 yr.
Width6"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightAmpsPrice
EATON CUK600 | BJ2BFB CUK60090"600A-
RFQ
EATON CUK400 | BJ2BFC CUK40015"400A-
RFQ
EATON CUK800 | BJ2BFD CUK8006"800A€3,578.30
EATON DBK600 | BJ2DNQ DBK6006"600A€2,974.38
EATON DBK400 | BJ2DNR DBK4006"400A€3,102.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DBK800 Density Bus Kit, 800A, For Use With Instant Service Switchboard
€2,974.38 /unit