EATON DA1-359D0NB-A20C | BJ2DNL

EATON DA1-359D0NB-A20C Adjustable Compact AC Variable Frequency Drive, 500-600 VAC, 9A, 7-1/2 HP, 3 Phase

Item: BJ2DNL Model: DA1-359D0NB-A20C
In Stock

Get it by Monday, Jun 16

€2,942.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating9A
Brake ChopperInternal Brake Chopper
Depth7 8/25"
FeaturesCoated Printed Circuit Boards
Frame SizeFR2
Frequency Rating50-60 Hz
Height9.09"
Hp7 1/2 hp
Phase3
Power Consumption5.5 kW
Serial InterfaceRS-485 CANopen
TypeAF Drive
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.21"

Shipping Info:

Ship weight (kg) 1.7865
Ship height (cm)23.09
Ship length (cm)18.59
Ship width (cm)10.69
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageHeightDepthTypeHpPhaseEnclosure TypePrice
EATON DA1-12011FB-A20C | BJ2DJN DA1-12011FB-A20C--10 1/2"14 1/2"VF Drive3 hp1, 3-€2,219.38
EATON DA1-127D0FB-A66C | BJ2DJQ DA1-127D0FB-A66C--10 3/25"9.42"VF Drive-1, 3--
RFQ
EATON DA1-12011FB-A66C | BJ2DJR DA1-12011FB-A66C--10 3/25"9.42"VF Drive-1, 3-€2,826.27
EATON DA1-12011FB-B66C | BJ2DJT DA1-12011FB-B66C--10 3/25"9.42"VF Drive3 hp--€2,402.16
EATON DA1-12011FB-B6SC | BJ2DJU DA1-12011FB-B6SC--10 3/25"9.42"VF Drive-1, 3IP66 With Disconnect€3,211.98
EATON DA1-127D0FB-B66C | BJ2DJZ DA1-127D0FB-B66C--10 3/25"9.42"VF Drive2 hp--€2,745.60
EATON DA1-124D3FB-A20C | BJ2DKA DA1-124D3FB-A20C--9.09"7 8/25"VF Drive1 hp1, 3-€1,966.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DA1-359D0NB-A20C Adjustable Compact AC Variable Frequency Drive, 500-600 VAC, 9A, 7-1/2 HP, 3 Phase
€2,942.01 /unit