EATON DA1-327D0FB-B66C | BJ2DKV

EATON DA1-327D0FB-B66C Advanced Adjustable Frequency Drive, 230 V, 7A, 2 hp, 7.1 Inch Width, 9.42 Inch Depth

Item: BJ2DKV Model: DA1-327D0FB-B66C
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperInternal Brake Chopper
Depth9.42"
Frame SizeFR2
Height10 3/25"
Hp2 hp
Number Of Inputs5
Number Of Output2
TypeVF Drive
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.Plus 5 Years On Capacitor Cells.
Width7.1"

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)25.7
Ship length (cm)23.93
Ship width (cm)18.03
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageHeightDepthTypeHpPhaseEnclosure TypePrice
EATON DA1-12011FB-A20C | BJ2DJN DA1-12011FB-A20C--10 1/2"14 1/2"VF Drive3 hp1, 3-€2,219.38
EATON DA1-127D0FB-A66C | BJ2DJQ DA1-127D0FB-A66C--10 3/25"9.42"VF Drive-1, 3--
RFQ
EATON DA1-12011FB-A66C | BJ2DJR DA1-12011FB-A66C--10 3/25"9.42"VF Drive-1, 3-€2,826.27
EATON DA1-12011FB-B66C | BJ2DJT DA1-12011FB-B66C--10 3/25"9.42"VF Drive3 hp--€2,402.16
EATON DA1-12011FB-B6SC | BJ2DJU DA1-12011FB-B6SC--10 3/25"9.42"VF Drive-1, 3IP66 With Disconnect€3,211.98
EATON DA1-127D0FB-B66C | BJ2DJZ DA1-127D0FB-B66C--10 3/25"9.42"VF Drive2 hp--€2,745.60
EATON DA1-124D3FB-A20C | BJ2DKA DA1-124D3FB-A20C--9.09"7 8/25"VF Drive1 hp1, 3-€1,966.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DA1-327D0FB-B66C Advanced Adjustable Frequency Drive, 230 V, 7A, 2 hp, 7.1 Inch Width, 9.42 Inch Depth