Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CVH2150XMM | BJ2BNT

EATON CVH2150XMM Molded Case Circuit Breaker, Type Cv, 150 A, 100 Kaic, 2-Pole, #4/0 Kcmil Maximum Load

Item: BJ2BNT Model: CVH2150XMM
In Stock : 2 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,359.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesIncludes Mounting Kit
Amperage Rating150A
Circuit Breaker Frame TypeCV
Height4"
Interrupt Rating100 kAIC
Length7 1/2"
Number Of Poles2
Terminals#4/0 Kcmil Maximum Load
TypeMolded Case Circuit Breaker
WarrantyLimited Lifetime
Width3 1/2"
Wire Size#6 AWG to 4/0 AWG

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)10.16
Ship length (cm)19.05
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeVoltagePrice
EATON CCV2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 10kaic@240v | AG8MJJ CCV21002Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 10kaic@240v | AG8MJK CCV21502Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 10kaic@240v | AG8MJL CCV21752Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 10kaic@240v | AG8MJM CCV22002Tenant Main Circuit Breaker120/240V€427.38
EATON CV2060X | BJ2BEV CV2060X2Molded Case Circuit Breaker120/240V€3,062.07
EATON CV2060W | BJ2BFF CV2060W2Molded Case Circuit Breaker-€3,262.93
EATON CV2070XMM | BJ2BFG CV2070XMM2Molded Case Circuit Breaker120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CVH2150XMM Molded Case Circuit Breaker, Type Cv, 150 A, 100 Kaic, 2-Pole, #4/0 Kcmil Maximum Load
€1,359.58 /unit