EATON CV3110W | BJ2BKJ

EATON CV3110W Molded Case Circuit Breaker, 100 A, 65 Kaic, 3-Pole, 240 V, Type Cv, Load Terminals

Item: BJ2BKJ Model: CV3110W
In Stock

Get it by Tuesday, Jun 10

€6,301.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker TypeCV
Height5"
Interrupt Rating65 kAIC
Length7 1/2"
Number Of Poles3
TerminalsLoad
TypeMolded Case Circuit Breaker
Voltage240V
Width5"

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON CV2110 | BJ2BGC CV21102CV240VMolded Case Circuit Breaker-
RFQ
EATON CV2110X | BJ2BGK CV2110X2CV240VMolded Case Circuit Breaker€3,191.73
EATON CV2110Y | BJ2BGL CV2110Y2CV240VMolded Case Circuit Breaker€3,191.73
EATON CV2110XMM | BJ2BGN CV2110XMM2CV240VMolded Case Circuit Breaker€3,596.66
EATON CV2110W | BJ2BGP CV2110W2CV240VMolded Case Circuit Breaker-
RFQ
EATON CV3110 | BJ2BKB CV31103CV240VMolded Case Circuit Breaker€6,907.03
EATON CV3110X | BJ2BKE CV3110X3CV240VMolded Case Circuit Breaker€6,601.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CV3110W Molded Case Circuit Breaker, 100 A, 65 Kaic, 3-Pole, 240 V, Type Cv, Load Terminals
€6,301.27 /unit