EATON CTAT325NCM8CH31 | BJ2BDA

EATON CTAT325NCM8CH31 Current Transformer Switch Cabinet, 15 Inch L x 26 1/2 Inch W

Item: BJ2BDA Model: CTAT325NCM8CH31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Amperage Rating400A
Height64"
Input Phase3
Length15"
Output Phase1
Special FeaturesSM CT, Switch
Utility ApprovalsWI , WE Energies / Wisconsin Public Service (WPS)
Voltage Rating240V
Weight225 lbs.
Width26 1/2"

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)162.56
Ship length (cm)38.1
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelHeightPhaseTypePrice
EATON CTALD426NCM8CH | BJ2BCT CTALD426NCM8CH64"3--
RFQ
EATON CTAP4244NCM8CH | BJ2BCU CTAP4244NCM8CH64"32 Pullouts-
RFQ
EATON CTAP3244NCM8CH31 | BJ2BCV CTAP3244NCM8CH3164"-2 Pullouts-
RFQ
EATON CTAP425NCM8CH | BJ2BCW CTAP425NCM8CH64"3--
RFQ
EATON CTAP325NCM8CH31 | BJ2BCX CTAP325NCM8CH3164"---
RFQ
EATON CTAP325NCM8CH11 | BJ2BCY CTAP325NCM8CH1164"---
RFQ
EATON CTAT325NCM8CH11 | BJ2BCZ CTAT325NCM8CH1164"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CTAT325NCM8CH31 Current Transformer Switch Cabinet, 15 Inch L x 26 1/2 Inch W