EATON CSRLO2200 | BJ2BBF

EATON CSRLO2200 Standard Circuit Breaker, Type Csr, 200 A, 25 Kaic, 2-Pole, 120/240 V

Item: BJ2BBF Model: CSRLO2200
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeCSR
For Use WithType CH Loadcenters
Height4"
Interrupt Rating25 kAIC
Length5"
Main Circuit BreakerCH
Number Of Poles2
Quantity1
TypeStandard Circuit Breaker
Voltage120/240V
WarrantyLimited Lifetime
Width4"
Wire Size#2 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageTypePrice
EATON CSR2125N Plug In Circuit Breaker Csr 125 Amp 240vac 2p 25kaic@240v | AG8MQY CSR2125N2120/240VStandard Circuit Breaker€429.86
EATON CSR2150N Plug In Circuit Breaker Csr 150 Amp 240vac 2p 25kaic@240v | AG8MQZ CSR2150N2120/240VStandard Circuit Breaker€429.86
EATON CSR2175N Plug In Circuit Breaker Csr 175 Amp 240vac 2p 25kaic@240v | AG8MRA CSR2175N2120/240VStandard Circuit Breaker€462.74
EATON CSR2200N Plug In Circuit Breaker Csr 200 Amp 240vac 2p 25kaic@240v | AG8MRB CSR2200N2120/240VStandard Circuit Breaker€429.86
EATON CSR2225N Plug In Circuit Breaker Csr 225 Amp 240vac 2p 25kaic@240v | AG8MRC CSR2225N2120/240VStandard Circuit Breaker€462.74
EATON CSR2100BM | BJ2AZJ CSR2100BM2120/240VStandard Circuit Breaker€1,151.10
EATON CSR2100NSR01 | BJ2AZQ CSR2100NSR012120/240VStandard Circuit Breaker-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSRLO2200 Standard Circuit Breaker, Type Csr, 200 A, 25 Kaic, 2-Pole, 120/240 V