EATON CSNR3A3CY2405 | BJ2AYM

EATON CSNR3A3CY2405 Connector Cable, 4 Pin, Nano Style, Female Connector, 5 m Length, 3P

Item: BJ2AYM Model: CSNR3A3CY2405
Limited Availability
€58.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable TypeAccessory
ConnectionNano-style straight female
Cord Length196.8 ft.
Enclosure MaterialPVC
Height1.1"
Input Voltage100V DC
Length196 4/5"
Number Of Cables3
Number Of Pins3
Operating Temp.-4°F to +221°F
Product NameEaton Global Plus connector cable
SeriesGlobal Plus
Switch TypeSensor connectivity
Warranty1 yr.
Width0.39"
Wire Size#24 AWG

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.79
Ship width (cm)0.99
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSNR3A3CY2405 Connector Cable, 4 Pin, Nano Style, Female Connector, 5 m Length, 3P
€58.57 /unit