EATON CSMS5A5CY1602ADC | BJ2AYP

EATON CSMS5A5CY1602ADC Cordset, 5 Pin, AC/DC Mini, Straight Female, Double-Ended Connector, 6-1/2 ft Length

Item: BJ2AYP Model: CSMS5A5CY1602ADC
In Stock

Get it by Tuesday, Jun 17

€120.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Connection5-pin mini female
Cord Length79.2 ft.
Height1"
Ip RatingIP68
Length10"
Nema Enclosure RatingNEMA 6P
Operating Temp.-4°F to +221°F
Product NameEaton Global Plus connector cable
Warranty1 yr.
Weight1.0625 lbs.
Width15"

Shipping Info:

Ship weight (kg) 0.4781
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSMS5A5CY1602ADC Cordset, 5 Pin, AC/DC Mini, Straight Female, Double-Ended Connector, 6-1/2 ft Length
€120.36 /unit