EATON CSMS3F3CY1604 | BJ2AXQ

EATON CSMS3F3CY1604 Connector Cable, 7/8-16 UN-2B, 3 Pin, Mini-Style, 4 m Length, 3P, Single Keyway

Item: BJ2AXQ Model: CSMS3F3CY1604
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable TypePhotoelectric Sensor
ConnectionMini-style straight female
Cord Length157.2 ft.
Enclosure MaterialPVC
Height1"
Input Voltage600V
Ip RatingIP68
Length6"
Nema Enclosure RatingNEMA 6P
Number Of Pins3
Operating Temp.-4°F to +221°F
Product NameEaton Global Plus connector cable
Switch TypeSensor connectivity
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSMS3F3CY1604 Connector Cable, 7/8-16 UN-2B, 3 Pin, Mini-Style, 4 m Length, 3P, Single Keyway