EATON CSDS5A5CB2220-DF | BJ2AWE

EATON CSDS5A5CB2220-DF Cable Connector, M12x1, 5 Pin, Micro-Style, 20 m Length

Item: BJ2AWE Model: CSDS5A5CB2220-DF
Limited Availability
€192.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Connection4-Pin 4 Wire, Straight Female M12 To Straight Female
Cord Length792 ft.
Height792"
Length0.58"
Operating Temp.-13°F to +176°F
Product NameEaton Global Plus connector cable
Warranty1 yr.
Weight1.9376 lbs.
Width0.58"

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSDS5A5CB2220-DF Cable Connector, M12x1, 5 Pin, Micro-Style, 20 m Length
€192.64 /unit