EATON CSDS4A4CY2203-D | BJ2AWA

EATON CSDS4A4CY2203-D Connector Cable, M12x1 4-Pin, 3 M Length Cable, 4P, Single Keyway

Item: BJ2AWA Model: CSDS4A4CY2203-D
Limited Availability
€121.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Connection4-Pin 4 Wire, Straight Female M12 To Straight Male
Cord Length120 ft.
Height117 3/5"
Length0.58"
Operating Temp.-13°F to +176°F
Product NameEaton Global Plus connector cable
Warranty1 yr.
Weight0.2876 lbs.
Width0.58"

Shipping Info:

Ship weight (kg) 0.1294
Ship length (cm)1.47
Ship width (cm)1.47
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSDS4A4CY2203-D Connector Cable, M12x1 4-Pin, 3 M Length Cable, 4P, Single Keyway
€121.89 /unit