EATON CSDS4A3CY2210 | BJ2AVG

EATON CSDS4A3CY2210 End Cable Connector, M12 4-Pin Micro-Style Female Connector, 4P

Item: BJ2AVG Model: CSDS4A3CY2210
Limited Availability
€75.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Connection4-Pin 3 Wire, Straight Female M12
Cord Length396 ft.
Height396"
Length0.58"
Operating Temp.-13°F to +176°F
Product NameEaton Global Plus connector cable
Warranty1 yr.
Weight0.9688 lbs.
Width0.58"

Shipping Info:

Ship weight (kg) 0.436
Ship length (cm)1.47
Ship width (cm)1.47
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSDS4A3CY2210 End Cable Connector, M12 4-Pin Micro-Style Female Connector, 4P
€75.11 /unit