EATON CSDR4A4CY2203-D | BJ2AUG

EATON CSDR4A4CY2203-D Double End Connector Cable, M12x1 4-Pin Micro-Style Male x Micro-Style Female Connector

Item: BJ2AUG Model: CSDR4A4CY2203-D
Limited Availability
€123.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable TypePhotoelectric Sensor
ConnectionMicro-style straight female-male
Cord Length117.6 ft.
Enclosure MaterialPVC
Height1"
Input Voltage320V
Length118 2/25"
Number Of Pins4
Operating Temp.-13°F to +176°F
Product NameEaton Global Plus connector cable
Switch TypeSensor connectivity
Warranty1 yr.
Weight0.5 lbs.
Width0.58"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship width (cm)1.47
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSDR4A4CY2203-D Double End Connector Cable, M12x1 4-Pin Micro-Style Male x Micro-Style Female Connector
€123.31 /unit