EATON CS005 | BJ2AQE

EATON CS005 Multi Point Energy Submeter

Item: BJ2AQE Model: CS005
In Stock

Get it by Friday, Jun 13

€1,294.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Sensor
Amperage Rating5A
Application Current (primary Rating)5A
Current Transformer TypeSolid Core
Height5 1/2"
Length7 1/2"
NotesTotal Sensor Lead Length Must Not Exceed 20 Ft.
Output Current (secondary)10 mA
Quantity3
Warranty1 yr.
Weight0.6 lbs.
Width6"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)13.97
Ship length (cm)19.05
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CS005 Multi Point Energy Submeter
€1,294.72 /unit