EATON CRDC316T76W | BJ2APB

EATON CRDC316T76W Molded Case Circuit Breaker, R-Frame, Electronic Lsig Trip, 3-Pole, 1600A, 600 Vac

Item: BJ2APB Model: CRDC316T76W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height15 1/2"
Length9 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight102 lbs.
Width15 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CRDC316T106W | BJ2ANF CRDC316T106WCRDC316T106W-
RFQ
EATON CRDC316T106XW | BJ2ANL CRDC316T106XWCRDC316T106XW-
RFQ
EATON CRDC316T32W | BJ2ANM CRDC316T32WCRDC316T32W-
RFQ
EATON CRDC316T107W | BJ2ANP CRDC316T107WCRDC316T107W-
RFQ
EATON CRDC316T33W | BJ2ANQ CRDC316T33WCRDC316T33W-
RFQ
EATON CRDC316T107XW | BJ2ANR CRDC316T107XWCRDC316T107XW-
RFQ
EATON CRDC316T36W | BJ2ANT CRDC316T36WCRDC316T36W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CRDC316T76W Molded Case Circuit Breaker, R-Frame, Electronic Lsig Trip, 3-Pole, 1600A, 600 Vac