EATON CNDC3800T106XW | BH9ZTD

EATON CNDC3800T106XW Molded Case Circuit Breaker, Ng-Frame, Electronic Lsig Trip Type, 3-Pole, 800A, 600 Vac

Item: BH9ZTD Model: CNDC3800T106XW
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length5 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CNDC2800T33W | BH9ZQQ CNDC2800T33WCNDC2800T33W-
RFQ
EATON CNDC312T107W | BH9ZQT CNDC312T107WCNDC312T107W-
RFQ
EATON CNDC312T33W | BH9ZQV CNDC312T33WCNDC312T33W-
RFQ
EATON CNDC312T106W | BH9ZQW CNDC312T106WCNDC312T106W-
RFQ
EATON CNDC312T52W | BH9ZQX CNDC312T52WCNDC312T52W-
RFQ
EATON CNDC312T106XW | BH9ZQZ CNDC312T106XWCNDC312T106XW-
RFQ
EATON CNDC312T32W | BH9ZRA CNDC312T32WCNDC312T32W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CNDC3800T106XW Molded Case Circuit Breaker, Ng-Frame, Electronic Lsig Trip Type, 3-Pole, 800A, 600 Vac