EATON CND3800T32W | BH9ZPM

EATON CND3800T32W Molded Case Circuit Breaker, Ng-Frame, Electronic Lsi Trip, 3-Pole, 800A, 600 Vac

Item: BH9ZPM Model: CND3800T32W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length5 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CND312T32W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 50kaic@480v | AG8MNY CND312T32WCND312T32W-
RFQ
EATON CND312T33W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 50kaic@480v | AG8MNZ CND312T33WCND312T33W-
RFQ
EATON CND312T35W Bolt On Circuit Breaker Nd 1200 Amp 600vac 3p 50kaic@480v | AG8MPA CND312T35WCND312T35W-
RFQ
EATON CND312T106W | BH9ZNB CND312T106WCND312T106W-
RFQ
EATON CND312T52WPN | BH9ZNC CND312T52WPNCND312T52WPN-
RFQ
EATON CND312T107XW | BH9ZNE CND312T107XWCND312T107XW-
RFQ
EATON CND312T52WZGP | BH9ZNF CND312T52WZGPCND312T52WZGP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CND3800T32W Molded Case Circuit Breaker, Ng-Frame, Electronic Lsi Trip, 3-Pole, 800A, 600 Vac