Flat Shipping

Flat Shipping at €24.99 + VAT

EATON CN125711 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Wall, 6 x 6 Inch Size, Clear | CJ2LMC

EATON CN125711 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Wall, 6 x 6 Inch Size, Clear

Item: CJ2LMC Model: CN125711Cross Ref: 45YU23
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn Strobe
Brightness SelectionFixed Brightness
Control ProtocolDirect Wire
Housing ColorWhite
Housing MaterialPlastic
Lens ColorClear
Lens MaterialPolycarbonate
Light Operating ModeStrobe
Light SourceXenon
Mounting LocationWall Mount
Operating Voltage24V DC
Overall Height3"
Overall Length3"
Overall Width6"
Power SourceWire
Product TypeHorn and Strobe
Sound ContinuityContinuous, Pulse
StandardsCSFM COMPLIANT, FM, UL LISTED, ULC
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)15.24
Ship length (cm)7.62
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CN125713 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Wall, 6 x 6 Inch Size, Clear | CJ2LLX CN125713CN125713€100.10
EATON CN125709 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Ceiling, 6 x 6 Inch Size, Clear | CJ2LLY CN125709CN125709-
RFQ
EATON CN125714 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Ceiling, 6 x 6 Inch Size, Clear | CJ2LLZ CN125714CN125714€115.57
EATON CN125715 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Ceiling, 6 x 6 Inch Size, Clear | CJ2LMA CN125715CN125715€116.35
EATON CN125708 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Ceiling, 6 x 6 Inch Size, Clear | CJ2LMB CN125708CN125708-
RFQ
EATON CN125717 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Wall, 6 x 6 Inch Size, Clear | CJ2LMD CN125717CN125717-
RFQ
EATON CN125710 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Wall, 6 x 6 Inch Size, Clear | CJ2LMF CN125710CN125710€100.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN125711 Horn Strobe, 24V DC, 99 dB, Indoor/Outdoor, Wall, 6 x 6 Inch Size, Clear