Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CN105941 Fire Alarm Horn, 93 to 102dB Decibels, Indoor/Outdoor, Wall, 8.75 Inch Height | CJ2LLV

EATON CN105941 Horn, 25/70 Vrms, Indoor/Outdoor, Wall, 8.75 Inch Ht, 7.8906 Inch Wd

Item: CJ2LLV Model: CN105941Cross Ref: 45YV16
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€260.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn
ColorGray
FeaturesSurface Mounting
MaterialSteel
Mounting LocationWall Mount
Operating Voltage25/70V
Overall Depth9 11/32"
Overall Length8 3/4"
Overall Width7 7/8"
Product TypeHorn
StandardsCSFM COMPLIANT, UL LISTED
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)22.23
Ship length (cm)23.69
Ship width (cm)20.04
Country of OriginKR

Product Variants

ProductModelMPNPrice
EATON CN105942 Horn, 93 to 102dB Decibels, Indoor/Outdoor, Wall, 8.75 Inch Height, 7.8906 Inch Width | CJ2LLW CN105942CN105942€226.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN105941 Horn, 25/70 Vrms, Indoor/Outdoor, Wall, 8.75 Inch Ht, 7.8906 Inch Wd
€260.46 /unit