EATON CLRP120 | BH9YTK

EATON CLRP120 Type CL Classified Latching Smart Thermal Magnetic Circuit Breaker, 120/240 VAC, 20 A

Item: BH9YTK Model: CLRP120
In Stock

Get it by Tuesday, Jun 17

€364.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeCH
FeaturesRemote Operated
For Use WithType CH Loadcenters
Height3 3/4"
Interrupt Rating10 kAIC
Length6 1/4"
Main Circuit BreakerCL
NotesReplacement For Square D Homeline, GE Type THQ, Crouse-Hinds Type MP, Thomas And Betts Type TB, Murray Type MP, ITE/Siemens Type QP. Requires 1-Inch (25.4 Mm) Space.
Number Of Poles1
TypeType CL 1-Inch Classified Latching Remote Operated Smart Breaker
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width1 1/4"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON CLRP215 | BH9YTX CLRP2152CH120/240V€690.34
EATON CLRP125 | BH9YTY CLRP1251CH120/240V€351.48
EATON CLRP115 | BH9YUA CLRP1151CH120/240V€337.01
EATON CLRP220 | BH9YUB CLRP2202CH120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CLRP120 Type CL Classified Latching Smart Thermal Magnetic Circuit Breaker, 120/240 VAC, 20 A
€364.18 /unit