EATON CLOSEREL120VAC | BH9YTB

EATON CLOSEREL120VAC Close Coil Spring Release Shunt Trip, 110-120 VAC

Item: BH9YTB Model: CLOSEREL120VAC
In Stock

Get it by Thursday, Jun 12

€1,916.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
For Use WithW-V ACimb
Height3"
Length8"
NotesThis Device Allows For Remote Closing Control Of The Circuit Breaker And Can Operate With Both Direct And Alternating Current.
TypeSpring Release Close Coil
Voltage Rating110-120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CLOSEREL125VDC | BH9YTG CLOSEREL125VDCCLOSEREL125VDC€2,537.19
EATON CLOSEREL230VAC | BH9YTH CLOSEREL230VACCLOSEREL230VAC-
RFQ
EATON CLOSEREL24VDC | BH9YTM CLOSEREL24VDCCLOSEREL24VDC€2,537.19
EATON CLOSEREL250VDC | BH9YTP CLOSEREL250VDCCLOSEREL250VDC-
RFQ
EATON CLOSEREL60VDC | BH9YTQ CLOSEREL60VDCCLOSEREL60VDC€2,537.19
EATON CLOSEREL48VDC | BH9YTU CLOSEREL48VDCCLOSEREL48VDC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CLOSEREL120VAC Close Coil Spring Release Shunt Trip, 110-120 VAC
€1,916.16 /unit