EATON CLD3400T107W | BH9YLZ

EATON CLD3400T107W Molded Case Circuit Breaker, Electronic Lsia Trip, 600 Vac, 250 Vdc, 3-Pole, 400A

Item: BH9YLZ Model: CLD3400T107W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CLD3125T106W | BH9YHJ CLD3125T106WCLD3125T106W-
RFQ
EATON CLD3125T107W | BH9YHK CLD3125T107WCLD3125T107W-
RFQ
EATON CLD3125T52W | BH9YHL CLD3125T52WCLD3125T52W-
RFQ
EATON CLD3125T52WPN | BH9YJJ CLD3125T52WPNCLD3125T52WPN-
RFQ
EATON CLD3125T56W | BH9YJT CLD3125T56WCLD3125T56W-
RFQ
EATON CLD3125T56WZG | BH9YJU CLD3125T56WZGCLD3125T56WZG-
RFQ
EATON CLD3125T52WZG | BH9YJV CLD3125T52WZGCLD3125T52WZG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CLD3400T107W Molded Case Circuit Breaker, Electronic Lsia Trip, 600 Vac, 250 Vdc, 3-Pole, 400A