Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CL245 | BH9YGN

EATON CL245 Replacement Thermal Magnetic Circuit Breaker, 45 A, 10 Kaic, 2-Pole, 120/240V

Item: BH9YGN Model: CL245
In Stock : 358 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating45A
Circuit Breaker TypeCH
For Use WithType CH Loadcenters
Height3"
Interrupt Rating10 kAIC
Length3"
Main Circuit BreakerCL
NotesReplacement For Square D Homeline, GE Type THQ, Crouse-Hinds Type MP, Thomas And Betts Type TB, Murray Type MP, ITE/Siemens Type QP. Requires Two 1-Inch (25.4 Mm) Space.
Number Of Poles2
Trip TypeCommon Breaker Trip
TypeType CL 1-Inch Classified Replacement Breaker
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON CL120GFCS | BH9YFC CL120GFCS1CH120/240V€158.16
EATON CL130CS | BH9YFD CL130CS1CH120/240V€13.07
EATON CL130 | BH9YFF CL1301CH120/240V€14.77
EATON CL125 | BH9YFH CL1251CH120/240V€17.24
EATON CL140CS | BH9YFK CL140CS1CH120/240V€85.07
EATON CL135 | BH9YFM CL1351CH120/240V€68.52
EATON CL140 | BH9YFN CL1401CH120/240V€23.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CL245 Replacement Thermal Magnetic Circuit Breaker, 45 A, 10 Kaic, 2-Pole, 120/240V
€50.47 /unit