Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CKD3400F Bolt On Circuit Breaker Kd 400 Amp 600vac 3p 35kaic@480v | AG8MNP

EATON CKD3400F Molded Case Circuit Breaker Frame, 400A, 600 Vac, 250 Vdc, 35 Kaic At 480 Vac

Item: AG8MNP Model: CKD3400F
In Stock : 29 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,962.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Height6.3"
Length6"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7"

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)16
Ship length (cm)15.24
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CHKD3400F Bolt On Circuit Breaker Kd 400 Amp 600vac 3p 65kaic@480v | AG8MNF CHKD3400FCHKD3400F€4,438.09
EATON KWC3400F | BH4KFX KWC3400FKWC3400F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CKD3400F Molded Case Circuit Breaker Frame, 400A, 600 Vac, 250 Vdc, 35 Kaic At 480 Vac
€3,962.62 /unit