EATON CI-K3X-125-M-NA | BJ8MMK

EATON CI-K3X-125-M-NA Enclosure With Mounting Plate, 222 mm L x 120 mm W x 125 mm D

Item: BJ8MMK Model: CI-K3X-125-M-NA
In Stock

Get it by Tuesday, Jun 10

€238.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Depth8.7"
Height4.9"
Product Weight1.61 lbs.
TypeRenewal Parts/Accessories
WarrantyNot Applicable
Weight1.61 lbs.
Width4.7"

Shipping Info:

Ship weight (kg) 0.7245
Ship height (cm)12.45
Ship length (cm)22.1
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelDepthHeightTypeProduct WeightSizeMounting MethodPrice
EATON CI-K1-95-TS | BJ8MLX CI-K1-95-TS5 2/5"3.7"Renewal Parts/Accessories0.54 lbs.---
RFQ
EATON CI-C | BJ8MMA CI-C5.03936"6.49605"Accessory0.01 lbs.-Mounting Plate€212.14
EATON CI-B | BJ8MME CI-B5.03936"5.86613"Accessory0.01 lbs.-Mounting Plate€177.80
EATON CI-K2X-100-TS-NA | BJ8MMF CI-K2X-100-TS-NA7 1/4"5 1/4"Enclosure1.62 lbs.Small-€141.13
EATON CI-K3-125-M | BJ8MMG CI-K3-125-M8.7"4.9"Renewal Parts/Accessories1.33 lbs.--€215.07
EATON CI-K2X-100-M-NA | BJ8MMJ CI-K2X-100-M-NA7 1/4"5 1/4"Enclosure1.62 lbs.Small-€180.93
EATON CI-K4X-160-M-NA | BJ8MML CI-K4X-160-M-NA10"7"Enclosure3.11 lbs.Small-€315.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CI-K3X-125-M-NA Enclosure With Mounting Plate, 222 mm L x 120 mm W x 125 mm D
€238.04 /unit