EATON CHU1N6GJGS | BJ8LMH

EATON CHU1N6GJGS Unmetered Power Outlet Pedestal, 125/250 VAC, 20/50 A

Item: BJ8LMH Model: CHU1N6GJGS
In Stock

Get it by Tuesday, Jun 10

€907.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
Circuit Breaker Position 1Non Ground Fault
Circuit Breaker Position 2Ground Fault
Circuit Breaker Position 3Ground Fault
Depth4.3"
Feed TypeTop
Height17.1"
MountingSurface
No. Of Circuits4
Number Of Circuits4
Receptacle CenterNEMA 5-20R2
Receptacle LeftNEMA 14-50R
Receptacle RightNEMA L5-20R
TypeUnmetered
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9 1/2"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)43.43
Ship length (cm)10.92
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHeightDepthTypeReceptacle LeftCircuit Breaker Position 1Circuit Breaker Position 2Feed TypeReceptacle RightPrice
EATON CH5G5G5GPXTZ | BJ8JGB CH5G5G5GPXTZ66"7 1/4"Ground Fault-----€2,297.28
RFQ
EATON CHU1G5G4GPXTZ | BJ8LHM CHU1G5G4GPXTZ39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€2,825.94
EATON CHU1G5GS | BJ8LHY CHU1G5GS17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNone€1,707.31
EATON CHU1G6G4GSX | BJ8LJA CHU1G6G4GSX17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,939.73
EATON CHU1G6G4GP | BJ8LJC CHU1G6G4GP39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,815.86
EATON CHU1G6G4GS | BJ8LJF CHU1G6G4GS17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,965.27
EATON CHU1G6G3GPXTZ | BJ8LJL CHU1G6G3GPXTZ39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA 14-30R€3,584.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHU1N6GJGS Unmetered Power Outlet Pedestal, 125/250 VAC, 20/50 A
€907.93 /unit