EATON CHP260 | BJ8KUB

EATON CHP260 Thermal Magnetic Circuit Breaker, Type Chp, 60 A, 10 Kaic, 2-Pole, 120/240V

Item: BJ8KUB Model: CHP260
In Stock

Get it by Tuesday, Jun 10

€205.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Circuit Breaker TypeCH
For Use WithType CH Loadcenters
Height3 3/8"
Interrupt Rating10 kAIC
Length3 1/4"
Main Circuit BreakerCHP
NotesHacr Rated
Number Of Poles2
TypeType CHP 3/4-Inch Commercial Circuit Breaker
Voltage120/240V
Width1 1/2"
Wire Size#14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)8.57
Ship length (cm)8.26
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHP115 | BJ8KTE CHP1151120/240VCH€97.06
EATON CHP130 | BJ8KTH CHP1301120/240VCH€144.30
EATON CHP215 | BJ8KTK CHP2152120/240VCH€303.91
EATON CHP2100 | BJ8KTL CHP21002120/240VCH€970.50
EATON CHP220 | BJ8KTM CHP2202120/240VCH€205.58
EATON CHP120 | BJ8KTP CHP1201120/240VCH€144.30
EATON CHP2125 | BJ8KTQ CHP21252120/240VCH€1,920.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHP260 Thermal Magnetic Circuit Breaker, Type Chp, 60 A, 10 Kaic, 2-Pole, 120/240V
€205.58 /unit