EATON CHND3800T76W | BJ8KTC

EATON CHND3800T76W Molded Case Circuit Breaker, Electronic Lsig Trip, 800A, Ng-Frame, 600 Vac

Item: BJ8KTC Model: CHND3800T76W
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length5 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CHND312T106XW | BJ8KPD CHND312T106XWCHND312T106XW-
RFQ
EATON CHND312T32W | BJ8KPE CHND312T32WCHND312T32W-
RFQ
EATON CHND312T33W | BJ8KPF CHND312T33WCHND312T33W-
RFQ
EATON CHND312T106W | BJ8KPG CHND312T106WCHND312T106W-
RFQ
EATON CHND312T107W | BJ8KPH CHND312T107WCHND312T107W-
RFQ
EATON CHND312T36W | BJ8KPK CHND312T36WCHND312T36W-
RFQ
EATON CHND312T33WP02X04 | BJ8KPM CHND312T33WP02X04CHND312T33WP02X04-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHND3800T76W Molded Case Circuit Breaker, Electronic Lsig Trip, 800A, Ng-Frame, 600 Vac