EATON CHF225CS | BJ8JRT

EATON CHF225CS Thermal Magnetic Circuit Breaker, Type Chf, Clamshell Pack, 25 A, 2-Pole, 120/240V

Item: BJ8JRT Model: CHF225CS
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating25A
Circuit Breaker TypeCHF
FeaturesClamshell Pack
For Use WithType CH Loadcenters
Height6 1/2"
Interrupt Rating10 kAIC
Length7 1/4"
Number Of Poles2
Number Of Wires3
TypeType CHF 3/4-Inch Standard Circuit Breaker Clamshell Pack
Voltage120/240V
WarrantyLimited Lifetime
Width4 1/2"
Wire Size#14 AWG to 10 AWG, #14 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)16.51
Ship length (cm)18.42
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON CHF125CS | BJ8JQN CHF125CS1CHF120/240V€85.10
EATON CHF120CS | BJ8JQP CHF120CS1CHF120/240V€81.58
EATON CHF115CS | BJ8JQQ CHF115CS1CHF120/240V€81.58
EATON CHF135CS | BJ8JQV CHF135CS1CHF120/240V€81.58
EATON CHF130CS | BJ8JQZ CHF130CS1CHF120/240V€81.58
EATON CHF140CS | BJ8JRA CHF140CS1CHF120/240V€85.10
EATON CHF150CS | BJ8JRG CHF150CS1CHF120/240V€85.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHF225CS Thermal Magnetic Circuit Breaker, Type Chf, Clamshell Pack, 25 A, 2-Pole, 120/240V