EATON CHB250ST Circuit Breaker, Bolt-On, 1 Phase, 50 Ampere, 10kAIC at 240V | CE6GKF

EATON CHB250ST Bolt-On Circuit Breaker, 2 Pole, 50 A, 120 / 240 VAC, 10KAIC IR

Item: CE6GKF Model: CHB250ST
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps50A
Frame TypeCHB
Number Of Poles2
Voltage240V
Voltage TypeAC

Product Details:

    • EATON CHB250ST circuit breaker designed for reducing the risk of electrical fire caused by arcing faults and electrical shocks
    • Features quick-make, quick-break and trip-free operation to prevent nuisance blowing in panelboards
    • Comes equipped with sintered weld-resistant, silver tungsten contacts for resisting heat, electric arc and wear, as well as prevent deformation or distortion
    • Thermal magnetic trip unit, calibrated at 40 degrees C, to provide both time-delayed and instantaneous current limiting functions
    • Bolt-on design allows easy installation and maintenance

Product Variants

ProductModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypeAic RatingPrice
EATON CHB235 Bolt On Circuit Breaker Chb 35 Amp 240vac 2p 10kaic@240v | AG8MLC CHB2352240V35ACHBAC10 kAIC @ 240V-
RFQ
EATON CHB240GF Bolt On Circuit Breaker Chb 40 Amp 240vac 2p 10kaic@240v | AG8MLE CHB240GF2240V40ACHBAC10 kAIC @ 240V€583.66
EATON CHB245 Bolt On Circuit Breaker Chb 45 Amp 240vac 2p 10kaic@240v | AG8MLF CHB2452240V45ACHBAC10 kAIC @ 240V-
RFQ
EATON CHB250EPD Bolt On Circuit Breaker Chb 50 Amp 240vac 2p 10kaic@240v | AG8MLH CHB250EPD2240V50ACHBAC10 kAIC @ 240V€583.66
RFQ
EATON CHB250GF Bolt On Circuit Breaker Chb 50 Amp 240vac 2p 10kaic@240v | AG8MLJ CHB250GF2240V50ACHBAC10 kAIC @ 240V€583.66
RFQ
EATON CHB260GF Bolt On Circuit Breaker Chb 60 Amp 240vac 2p 10kaic@240v | AG8MLL CHB260GF2240V60ACHBAC10 kAIC @ 240V€583.66
RFQ
EATON CHB120EPD Circuit Breaker, Bolt-On, 1 Phase, 20 Ampere, 10kAIC at 120V | CE6GJP CHB120EPD1120V AC-CHBAC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHB250ST Bolt-On Circuit Breaker, 2 Pole, 50 A, 120 / 240 VAC, 10KAIC IR