EATON CHB210 Circuit Breaker, Bolt-On, 1 Phase, 10 Ampere, 10kAIC at 240V | CE6GJX

EATON CHB210 Circuit Breaker, 120/240 VAC, 10A, 10 kA Interrupt, 2P

Item: CE6GJX Model: CHB210
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps Rating10A
Circuit Breaker TypeChb
Height2 3/5"
Interrupt Rating10 kAIC
Length3 2/5"
Number Of Poles2
TypeCircuit Breaker
Used WithCH Loadcenters
Voltage Rating120/240V
WarrantyLimited Lifetime
Width1 1/2"
Wire Size#14 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.6
Ship length (cm)8.64
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Eaton CHB210 circuit breaker suitable for protecting ventilation, heating, refrigeration & air conditioning equipment against current overloads & short circuits
    • Can accommodate copper and aluminium wire sizes ranging from 14 to 8 AWG
    • Thermal-magnetic trip unit for delivering both time-delayed & instantaneous current limiting protection
    • Bolt-on mounting facility for ease-of-installation
    • UL-listed

Product Variants

ProductModelNumber Of PolesHeightWire SizeVoltage RatingCircuit Breaker TypeTypePrice
EATON CHB150 Bolt On Circuit Breaker Chb 50 Amp 120vac 1p 10kaic@120v | AG8MLB CHB15011 1/2"#8 AWG to 4 AWG120/240VChbCircuit Breaker€101.60
EATON CHB240 Bolt On Circuit Breaker Chb 40 Amp 240vac 2p 10kaic@240v | AG8MLD CHB24023 2/5"#8 AWG to 4 AWG120/240VChbCircuit Breaker€210.15
EATON CHB250 Bolt On Circuit Breaker Chb 50 Amp 240vac 2p 10kaic@240v | AG8MLG CHB25021 4/5"#8 AWG to 4 AWG120/240VChbCircuit Breaker€210.15
EATON CHB260 Bolt On Circuit Breaker Chb 60 Amp 240vac 2p 10kaic@240v | AG8MLK CHB26022.7"#8 AWG to 2 AWG120/240VChbCircuit Breaker€210.15
EATON CHB280 Bolt On Circuit Breaker Chb 80 Amp 240vac 2p 10kaic@240v | AG8MLM CHB28021 2/5"#4 AWG to 1/0 AWG120/240VChbCircuit Breaker€737.25
EATON CHB290 Bolt On Circuit Breaker Chb 90 Amp 240vac 2p 10kaic@240v | AG8MLN CHB29021 2/5"#4 AWG to 1/0 AWG120/240VChbCircuit Breaker€808.67
EATON CHB3080 Bolt On Circuit Breaker Chb 80 Amp 240vac 3p 10kaic@240v | AG8MLP CHB308032"#4 AWG to 1/0 AWG240VChbCircuit Breaker€918.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHB210 Circuit Breaker, 120/240 VAC, 10A, 10 kA Interrupt, 2P