EATON CHB120HID | BJ8JMG

EATON CHB120HID Ground Fault Circuit Breaker, 120/240 VAC, 20A, 10 kA Interrupt, 1P

Item: BJ8JMG Model: CHB120HID
In Stock

Get it by Wednesday, Jun 11

€558.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps Rating20A
Circuit Breaker TypeChb
FeaturesHigh Intensity Discharge
Height2 3/5"
Interrupt Rating10 kAIC
Length3 1/5"
NotesFor Metal Haliade, Sodium, Mercury HID Lighting
Number Of Poles1
TypeGround Fault Circuit Breaker
Used WithCH Loadcenters
Voltage Rating120/240V
WarrantyLimited Lifetime
Width4/5"
Wire Size#14 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)8.13
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesCircuit Breaker TypeWire SizeTypeVoltage RatingPrice
EATON CHB120HM | BJ8JMK CHB120HM-------
RFQ
EATON CHB120GF Circuit Breaker, Bolt-On, 1 Phase, 20 Ampere, 10kAIC at 120V | CE6GJQ CHB120GF2.7"1Chb#14 AWG to 8 AWGGround Fault Circuit Breaker120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHB120HID Ground Fault Circuit Breaker, 120/240 VAC, 20A, 10 kA Interrupt, 1P
€558.40 /unit