EATON CH6L3125INT | BJ8JGV

EATON CH6L3125INT Load Center Interior

Item: BJ8JGV Model: CH6L3125INT
In Stock

Get it by Tuesday, Jun 17

€111.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterior Assembly
Height1.61"
Length7 3/4"
Number Of Circuits6
Number Of Spaces6
TypeMain Lug Only
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.09
Ship length (cm)19.69
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelNumber Of SpacesPrice
EATON CH12L125INT-1 | BJ8HKQ CH12L125INT-112€178.77
EATON CH12L125INT | BJ8HKY CH12L125INT12€148.12
EATON CH12L200INT-1 | BJ8HLD CH12L200INT-112€260.51
EATON CH12L3125INT | BJ8HLH CH12L3125INT12€301.36
EATON CH12L3125SRSBF | BJ8HLK CH12L3125SRSBF-€3,837.30
EATON CH16L125INT | BJ8HPU CH16L125INT16€268.17
EATON CH18L3125INT | BJ8HPY CH18L3125INT18€279.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH6L3125INT Load Center Interior
€111.75 /unit