EATON CH42PVPN200 | BJ8JER

EATON CH42PVPN200 Plug-On Neutral Solar Power Load Center, 120/240 VAC, 225A, 35 kA Interrupt

Item: BJ8JER Model: CH42PVPN200
In Stock

Get it by Tuesday, Jun 17

€4,588.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Box SizeK
Bus MaterialCopper
Bus Rating225A
CoverCover Included
Height37"
Input70 Max PV
Interrupt Rating35 kAIC
Length3 22/25"
Main Circuit Breaker200A Type CSR
Nema Enclosure RatingNEMA 1
NotesRainproof Panels Are Furnished With Hub Closure Plates. Type CSR Main Breaker Factory Installed.
Number Of Circuits42
Number Of Spaces42
TypeType CH Plug-on Neutral Loadcenter
WarrantyLimited Lifetime
Width14.31"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)93.98
Ship length (cm)9.86
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightBus MaterialPrice
EATON CH32PVPN200 | BJ8JAN CH32PVPN20034.13"Copper-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH42PVPN200 Plug-On Neutral Solar Power Load Center, 120/240 VAC, 225A, 35 kA Interrupt
€4,588.23 /unit