EATON CH330SW Circuit Breaker, Plug-In, 3 Phase, 30 Ampere, 10kAIC at 240V | CE6GHU

EATON CH330SW Molded Case Circuit Breaker, Type CH, 3 Pole, 120/240 VAC

Item: CE6GHU Model: CH330SW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps30A
Frame TypeCH
Number Of Poles3
Voltage240V
Voltage TypeAC

Product Details:

    • Eaton CH330SW molded case circuit breaker designed to protect against severe overloads and short circuits
    • Ideal for control panels, metreboards & residential loadcentres
    • CH frame design having 3 pole, 3 phase configuration and thermal magnetic shunt trip for both instantaneous & longtime current protection
    • Plug-in mounting and compact size for easy and quick installation
    • UL-listed

Product Variants

ProductModelNumber Of PolesAmpsVoltageVoltage TypeFrame TypePrice
EATON CH110 Circuit Breaker, Plug-In, 1 Phase, 15 Ampere, 10kAIC at 120V | CE6GGC CH110115A120V ACACCH-
RFQ
EATON CH115CAFPN Circuit Breaker, Plug-In, 1 Phase, 15 Ampere, 10kAIC at 120V | CE6GGD CH115CAFPN115A120V ACACCH€122.32
RFQ
EATON CH115EPD Circuit Breaker, Plug-In, 1 Phase, 15 Ampere, 10kAIC at 120V | CE6GGE CH115EPD115A120V ACACCH-
RFQ
EATON CH115ST Circuit Breaker, Plug-In, 1 Phase, 15 Ampere, 10kAIC at 120V | CE6GGF CH115ST115A120V ACACCH-
RFQ
EATON CH120AFGF Circuit Breaker, Plug-In, 1 Phase, 20 Ampere, 10kAIC at 120V | CE6GGG CH120AFGF120A120V ACACCH-
RFQ
EATON CH120CAF Circuit Breaker, Plug-In, 120V, 20 Ampere, 1 Pole | CE6GGH CH120CAF120A120V ACACCH€130.24
RFQ
EATON CH120CAFA Circuit Breaker, Plug-In, 120V, 20 Ampere, 1 Pole | CE6GGJ CH120CAFA120A120V ACACCH€130.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH330SW Molded Case Circuit Breaker, Type CH, 3 Pole, 120/240 VAC