EATON CG404242SHL | BJ8HJE

EATON CG404242SHL Lever Bypass House Panel, 42-Circuit 1-Socket

Item: BJ8HJE Model: CG404242SHL
In Stock

Get it by Tuesday, Jun 10

€14,193.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Panel
Amps Rating400A
Feed TypeBottom
Height44"
Interrupt Rating10 kAIC
Length6"
Main Circuit BreakerCSR2200N
Number Of Circuits42
Number Of Sockets1
Number Of Spaces42
Secondary Circuit BreakerCSR
SecurityRingless
Used WithType CH Breakers
Utility ApprovalsFL : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), IN : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), KY : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), NC : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), OH : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), SC : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), FL : Tallahassee City Electric
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight114 lbs.
Width29 3/4"

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)111.76
Ship length (cm)15.24
Ship width (cm)75.57
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON HP402440SBH | BH3LTB HP402440SBH7"-
RFQ
EATON HP402440B | BH3LTE HP402440B7"-
RFQ
EATON HP402442PV | BH3LTG HP402442PV44"-
RFQ
EATON HP402442 | BH3LTJ HP40244244"€8,733.62
EATON HP404040SHA | BH3LTK HP404040SHA44"-
RFQ
EATON HP404040SH | BH3LTN HP404040SH44"€6,609.22
EATON HP404040SHF | BH3LTP HP404040SHF7 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CG404242SHL Lever Bypass House Panel, 42-Circuit 1-Socket
€14,193.55 /unit