EATON CG1212P400BS | BJ8HJC

EATON CG1212P400BS Feed House Panel, 400A at 120/240 VAC, 22 kA Interrupt Rating, Surface Mount

Item: BJ8HJC Model: CG1212P400BS
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Panel
Amps Rating400A
Feed TypeBottom
Height44.062"
Interrupt Rating10 kAIC
Length7 1/2"
Main Circuit BreakerCSR2200N
Number Of Circuits12
Number Of Sockets1
Number Of Spaces12
Secondary Circuit BreakerCSR
SecurityRing
Used WithType CH Breakers
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight120 lbs.
Width30.062"

Shipping Info:

Ship weight (kg) 54
Ship height (cm)111.92
Ship length (cm)19.05
Ship width (cm)76.36
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON HP402440SBH | BH3LTB HP402440SBH7"-
RFQ
EATON HP402440B | BH3LTE HP402440B7"-
RFQ
EATON HP402442PV | BH3LTG HP402442PV44"-
RFQ
EATON HP402442 | BH3LTJ HP40244244"€8,733.62
EATON HP404040SHA | BH3LTK HP404040SHA44"-
RFQ
EATON HP404040SH | BH3LTN HP404040SH44"€6,609.22
EATON HP404040SHF | BH3LTP HP404040SHF7 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CG1212P400BS Feed House Panel, 400A at 120/240 VAC, 22 kA Interrupt Rating, Surface Mount