EATON CE0750K5ECE | BJ8GMJ

EATON CE0750K5ECE Industrial Control Transformer, Type Mtk, Pv 200/220/440V, 208/230/460V, 240/480V, 750 Va

Item: BJ8GMJ Model: CE0750K5ECE
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTK
Height7"
Length8"
NotesEpoxy Resin Impregnated Coil Design, 50/60 Hz Operation, 180AAC Insulation System
Primary Voltage200/208/220/230/240/440/460/480V
Secondary Voltage23/24/25/110/115/120V
Volt Ampere Rating750 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)17.78
Ship length (cm)20.32
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelPhaseEnclosure TypePrice
EATON C0200KAT | BJ7UNK C0200KAT--€484.68
EATON C0275KAU | BJ7URB C0275KAU---
RFQ
EATON C0500K1P | BJ7UWU C0500K1P--€1,060.32
EATON C0500K2AFB | BJ7UWW C0500K2AFB---
RFQ
EATON C0500K2A | BJ7UWX C0500K2A--€753.29
EATON C0500K3A | BJ7UXA C0500K3A--€1,043.69
EATON C0750K2N | BJ7UYB C0750K2N---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE0750K5ECE Industrial Control Transformer, Type Mtk, Pv 200/220/440V, 208/230/460V, 240/480V, 750 Va