EATON CE0350E5ECE | BJ8GKN

EATON CE0350E5ECE Industrial Control Transformer, Type Mte, Pv 200/220/440V, 208/230/460V, 240/480V, 350 Va

Item: BJ8GKN Model: CE0350E5ECE
In Stock

Get it by Thursday, Jun 12

€1,632.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Coil MaterialCopper Windings
DesignMTE
Height4.764"
Length5.512"
NotesEpoxy Encapsulated, Laminations Of High Quality Silicon Steel To Minimize Core Losses And Optimize Performance, 50/60Hz Operation, 130AAC Insulation System Standard, Molded-In Terminals, Non-Short Circuit-Proof
Primary Voltage200/208/220/230/240/440/460/480V
Secondary Voltage23/24/25/110/115/120V
Volt Ampere Rating350 VA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.236"

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)12.1
Ship length (cm)14
Ship width (cm)13.3
Country of OriginUS

Product Variants

ProductModelMounting TypeEnclosure TypePrice
EATON C0025E5B | BJ7UBK C0025E5B--€287.11
EATON C0025E2A | BJ7UBL C0025E2A--€350.06
EATON C0050E1BFB | BJ7UBN C0050E1BFB--€442.20
EATON C0045E3A | BJ7UBP C0045E3A--€179.03
EATON C0050E1BFBN | BJ7UBQ C0050E1BFBN--€331.44
EATON C0050E1B | BJ7UBR C0050E1B--€428.56
EATON C0050E1WFB | BJ7UBV C0050E1WFB-Open€205.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE0350E5ECE Industrial Control Transformer, Type Mte, Pv 200/220/440V, 208/230/460V, 240/480V, 350 Va
€1,632.48 /unit