EATON CCVH2100W | BJ8GBX

EATON CCVH2100W Tenant Main Circuit Breaker, Type Ccv, 100 A, 2-Pole, 120/240 V, Without Terminals

Item: BJ8GBX Model: CCVH2100W
In Stock

Get it by Wednesday, Jun 11

€3,848.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker Frame TypeCCV
For Use WithType ECC Unit Enclosures
Height5 2/5"
Interrupt Rating25 kAIC
Length7.7"
Main Circuit BreakerCCV
NotesTerminals-Standard Lugs (Wire Connectors) Suitable For Copper Or Aluminum Wire.
Number Of Poles2
TerminalsWithout
TypeTenant Main Circuit Breaker
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width4 1/2"
Wire Size#2/0 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)13.72
Ship length (cm)19.56
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeVoltagePrice
EATON CCV2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 10kaic@240v | AG8MJJ CCV21002Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 10kaic@240v | AG8MJK CCV21502Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 10kaic@240v | AG8MJL CCV21752Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 10kaic@240v | AG8MJM CCV22002Tenant Main Circuit Breaker120/240V€427.38
EATON CV2060X | BJ2BEV CV2060X2Molded Case Circuit Breaker120/240V€3,062.07
EATON CV2060W | BJ2BFF CV2060W2Molded Case Circuit Breaker-€3,262.93
EATON CV2070XMM | BJ2BFG CV2070XMM2Molded Case Circuit Breaker120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CCVH2100W Tenant Main Circuit Breaker, Type Ccv, 100 A, 2-Pole, 120/240 V, Without Terminals
€3,848.13 /unit