EATON CCV2060SR02 | BJ8FXN

EATON CCV2060SR02 Tenant Main Circuit Breaker, 9-24 V, 12-24 Vdc Shunt Trip, 60 A, 2-Pole, 240 V

Item: BJ8FXN Model: CCV2060SR02
In Stock

Get it by Tuesday, Jun 17

€3,831.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating60A
Circuit Breaker Frame TypeCCV
Features9-24 V, 12-24 Vdc Shunt Trip
For Use WithType ECC Unit Enclosures
Height5 1/2"
Length8"
Number Of Poles2
TypeShunt Trip Line/load Collar
Voltage240V
Width4 1/2"
Wire Size#2 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 1.2735
Ship height (cm)13.97
Ship length (cm)20.32
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeVoltagePrice
EATON CCV2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 10kaic@240v | AG8MJJ CCV21002Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 10kaic@240v | AG8MJK CCV21502Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 10kaic@240v | AG8MJL CCV21752Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 10kaic@240v | AG8MJM CCV22002Tenant Main Circuit Breaker120/240V€427.38
EATON CV2060X | BJ2BEV CV2060X2Molded Case Circuit Breaker120/240V€3,062.07
EATON CV2060W | BJ2BFF CV2060W2Molded Case Circuit Breaker-€3,262.93
EATON CV2070XMM | BJ2BFG CV2070XMM2Molded Case Circuit Breaker120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CCV2060SR02 Tenant Main Circuit Breaker, 9-24 V, 12-24 Vdc Shunt Trip, 60 A, 2-Pole, 240 V
€3,831.50 /unit