EATON CB1633B120208GAR | BJ8EKV

EATON CB1633B120208GAR Pringle Bolted Pressure Contact Switch, 208V, 1600A, 120V, 3-Pole, Three-Wire, Fusible

Item: BJ8EKV Model: CB1633B120208GAR
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps1600A
Control Voltage120V
Feed TypeBottom
Fuse ConfigurationBottom Feed
GroundingGround Fault With Control Power Transformer
Length16"
Max. Voltage208V
Nema RatingNema 1, Nema 3R, Nema 4, Nema 12
NotesOptional Ground Fault Relay, Blown Fuse Detection, Single Phase Protection, Kirk Provisions, Auxiliary Contact Provisions, Available.
Number Of Wires3
Product Height32"
Product NameEaton Pringle Bolted Pressure Contact Switch
Product Width24"
ProtectionFusible
Special FeaturesBFD With Three Normally Off Lights (Trips Switch)
Switch TypeElectrical Trip With Charge-before-close Mechanism
System Voltage208V
TypePringle Bolted Pressure Contact Switch
Voltage208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 90
Ship height (cm)81.28
Ship length (cm)40.64
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationNema RatingNumber Of PolesPrice
EATON SCB4033T1204805 | BH6VBV SCB4033T12048054000A-1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 123-
RFQ
EATON SCB1233T120480GNX7 | BH6VBX SCB1233T120480GNX71200A-2 NO, 2 NCNema 1, Nema 3R, Nema 4, Nema 123-
RFQ
EATON CB0833B120208A9CT | BJ8DWW CB0833B120208A9CT800A208V-Nema 1, Nema 3R, Nema 4, Nema 12--
RFQ
EATON CB0822T110DC6005 | BJ8DXF CB0822T110DC6005800A600V1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12-€9,389.68
EATON CB0833B120208ARCT | BJ8DXH CB0833B120208ARCT800A208V-Nema 1, Nema 3R, Nema 4, Nema 12--
RFQ
EATON CB0833B120208GRAX5 | BJ8DXK CB0833B120208GRAX5800A208V1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12--
RFQ
EATON CB0833B120208PAXC | BJ8DXL CB0833B120208PAXC800A208V-Nema 1, Nema 3R, Nema 4, Nema 12--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CB1633B120208GAR Pringle Bolted Pressure Contact Switch, 208V, 1600A, 120V, 3-Pole, Three-Wire, Fusible