EATON C799B24 | BJ8DQP

EATON C799B24 Motor Control Enclosure, NEMA 2/3R NEMA Rating, 9.4 Inch Height, 15.1 Inch Width

Item: BJ8DQP Model: C799B24
In Stock

Get it by Thursday, Jun 12

€1,317.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
AccessoriesFreedom NEMA
For Use WithEnclosure To House Advantage Starters And Contactors
Height9 2/5"
Length16 2/5"
Nema Enclosure RatingNEMA 3R
Nema SizeNEMA Size 2, IEC Size G - K
NotesIEC Starters A-F Require A Metal Mounting Plate, C321MP3, When Mounting The Starter In The Enclosures. IEC Reversing Starters A-F Require A Metal Mounting Plate For The Starter, C321MP3, And A Mounting Plate For The Contactor, C321MP1.
Product NameEaton Freedom NEMA Enclosure
Warranty1 yr.
Weight18.05 lbs.
Width15.1"

Shipping Info:

Ship weight (kg) 8.1225
Ship height (cm)23.88
Ship length (cm)41.66
Ship width (cm)38.35
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON C799B14 | BJ8DPU C799B149 1/2"-€642.67
EATON C799B111 | BJ8DQA C799B1119 1/2"-€856.10
EATON C799B211 | BJ8DQD C799B21111 1/4"-€6,469.37
EATON C799B17 | BJ8DQE C799B1713"-€4,025.57
EATON C799B212 | BJ8DQF C799B21211 1/4"-€2,417.59
EATON C799B16 | BJ8DQG C799B1611 3/8"-€3,867.63
EATON C799B15 | BJ8DQH C799B1511"-€1,627.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C799B24 Motor Control Enclosure, NEMA 2/3R NEMA Rating, 9.4 Inch Height, 15.1 Inch Width
€1,317.18 /unit