EATON C799B222 | BJ8DQX

EATON C799B222 Motor Control Enclosure, Nema 3R Nema Rating

Item: BJ8DQX Model: C799B222
In Stock

Get it by Monday, Jun 16

€1,447.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
For Use WithEnclosure To House Advantage Starters And Contactors
Height9"
Length18"
Nema Enclosure RatingNEMA 3R
Nema SizeNEMA Size 1 - 2
Product NameEaton Freedom NEMA Enclosure
Warranty1 yr.
Width16"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON C799B14 | BJ8DPU C799B149 1/2"-€642.67
EATON C799B111 | BJ8DQA C799B1119 1/2"-€856.10
EATON C799B211 | BJ8DQD C799B21111 1/4"-€6,469.37
EATON C799B17 | BJ8DQE C799B1713"-€4,025.57
EATON C799B212 | BJ8DQF C799B21211 1/4"-€2,417.59
EATON C799B16 | BJ8DQG C799B1611 3/8"-€3,867.63
EATON C799B15 | BJ8DQH C799B1511"-€1,627.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C799B222 Motor Control Enclosure, Nema 3R Nema Rating
€1,447.32 /unit