EATON C335KA3W1 | BJ8CCK

EATON C335KA3W1 DC Magnet Coil Conversion Kit, Non-Reversing, 48 VAC

Item: BJ8CCK Model: C335KA3W1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemConversion Kit
Height4 1/8"
Length7.781"
Nema SizeNEMA Size 4 And 5 CN35 - N, S, IEC Size P - S
NotesIncludes NCI Side Mounted Auxiliary Contact
Used WithUsed On Starters And Contactors
Voltage Rating48V
Warranty1 yr.
Weight0.5 lbs.
Width4.438"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.48
Ship length (cm)19.76
Ship width (cm)11.27
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C335KA3T1 | BJ8CCB C335KA3T14 1/2"€6,091.75
EATON C335KB2T1 | BJ8CCF C335KB2T13 3/4"€3,268.47
EATON C335KD5T1 | BJ8CDG C335KD5T13 1/2"€523.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C335KA3W1 DC Magnet Coil Conversion Kit, Non-Reversing, 48 VAC