Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C320KGS42 | BJ8BWP

EATON C320KGS42 Auxilliary Relay, For Contactor

Item: BJ8BWP Model: C320KGS42Cross Ref: 242R71
In Stock : 140 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€176.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Length4 2/5"
Nema SizeNEMA Sizes 4 - 5, IEC Sizes P - S
Product Height3.3"
Product NameEaton Freedom NEMA Auxiliary Contact
Product Width3.3"
Used WithUsed On Starters And Contactors
Warranty1 yr.
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.38
Ship length (cm)11.18
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelVoltageContact ConfigurationMounting MethodAmpsVoltage TypeTerminalsFrame TypeHeightPrice
EATON Z-IHK-NA Auxiliary Contact No/nc 6a | AF6MKB 19YG90 Z-IHK-NA-------1 1/2"€58.47
EATON A1X5RPK Auxiliary Contact Nd 1200 Amp 600vac | AG8LDA A1X5RPK600V AC--1200AAC-ND--
RFQ
EATON A2X5LPK Auxiliary Contact Nd 1200 Amp 600vac | AG8LGD A2X5LPK600V AC--1200AAC-ND--
RFQ
EATON A2X5RPK Auxiliary Contact Nd 1200 Amp 600vac | AG8LGE A2X5RPK600V AC--1200AAC-ND--
RFQ
EATON W04 | BH7XPC W04-4 NC------€1,201.78
EATON W13 | BH7XPF W13-1 NO 3NC-------
RFQ
EATON W11T | BH7XPL W11T-1 NC, 1 NO------€1,882.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C320KGS42 Auxilliary Relay, For Contactor
€176.04 /unit