EATON C320DN65 | BJ8BUH

EATON C320DN65 DIN Rail Adapter, 65 mm Contactor

Item: BJ8BUH Model: C320DN65
In Stock

Get it by Tuesday, Jun 10

€130.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail Kit
Depth5.9"
For Use WithNEMA 1-2 And IEC G-K Contactors
Height2.7"
Mfr. SeriesFreedom
NotesIncludes All Hardware Required To Convert Contactors From Panel Mounting To 35 mm DIN Rail Mounting.
Warranty1 yr.
Weight0.55 lbs.
Width4 3/5"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.86
Ship length (cm)14.99
Ship width (cm)11.68
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C320DN65 DIN Rail Adapter, 65 mm Contactor
€130.50 /unit