EATON C22S-DRLH-G-K10-120 | BJ7WFC

EATON C22S-DRLH-G-K10-120 Compact Pushbutton, 22.5 mm, Illuminated, Led, Extended, Maintained, Green, 1No, 120V

Item: BJ7WFC Model: C22S-DRLH-G-K10-120
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained
Actuator TypeExtended Button
Bezel ColorBlack
Button ColorGreen
ColorGreen
Contact Configuration1 NO
Height1.17"
IlluminationIlluminated
Length60.9"
NotesMaintained Pushbuttons Can Be Converted In The Field To Momentary Operation By Switching The Locking Ring, Which Is Accessible Through The Side Of The Operator Body.
TypePushbutton
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width54 3/5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.97
Ship length (cm)154.69
Ship width (cm)138.68
Country of OriginUS

Product Variants

ProductModelColorHeightPrice
EATON C22-DRLH-B-K10-230 | BJ7VKW C22-DRLH-B-K10-230Blue1.17"€101.76
EATON C22-DRLH-G-K10-230 | BJ7VKX C22-DRLH-G-K10-230Green1.17"-
RFQ
EATON C22-DRLH-W-K10-230 | BJ7VLE C22-DRLH-W-K10-230White--
RFQ
EATON C22-DRLH-R-K01-230 | BJ7VLL C22-DRLH-R-K01-230Red1.17"€101.76
EATON C22S-DRLH-B-K10-230 | BJ7WFE C22S-DRLH-B-K10-230Blue1.17"€98.34
EATON C22S-DRLH-G-K10-24 | BJ7WFF C22S-DRLH-G-K10-24Green1.17"-
RFQ
EATON C22S-DRLH-B-K10-24 | BJ7WFG C22S-DRLH-B-K10-24Blue1.17"€120.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22S-DRLH-G-K10-120 Compact Pushbutton, 22.5 mm, Illuminated, Led, Extended, Maintained, Green, 1No, 120V